Zoro Homepage

Warning, LOW CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477M74

  • Mfr # 477M74

  • Zoro # G5830540


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
LOW CLEARANCE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477M74
Zoro #
G5830540
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
LOW CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Background Color
Orange
Header Legend Color
Black
Printed Language
English
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
State Specific Sign
No
Material Properties
Flexible
Graffiti Resistant
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Low Clearance
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Orange
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.