Zoro Homepage

Warning, LOW HEADROOM, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479K03

  • Mfr # 479K03

  • Zoro # G5848871


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
LOW HEADROOM
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K03
Zoro #
G5848871
UPC #
00194484232757
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW HEADROOM
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Sign Background Color
Orange
Header Legend Color
Black
Header
Warning
Header Background Color
Black, Orange
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Black
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Warning
Sign Header Background Color
Black, Orange
State Specific Sign
No
Material Properties
Rigid
Sign Legend
Low Headroom
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.