Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, MEN WORKING, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 478W61

  • Mfr # 478W61

  • Zoro # G5775511


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
MEN WORKING
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W61
Zoro #
G5775511
UPC #
00194484223496
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MEN WORKING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Printed Language
English
Header
Warning
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Text Color
Black
Sign Header
Warning
Sign Legend
Men Working
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header Background Color
Black, Orange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.