Zoro Homepage

Warning, MEN WORKING, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478W59

  • Mfr # 478W59

  • Zoro # G5820427


product price: $22.89
/ea

Key Features

Legend
MEN WORKING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W59
Zoro #
G5820427
UPC #
00194484223489
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Printed Language
English
Legend Style
Text
Header
Warning
OSHA Compliant
Yes
Sign Background Color
Orange
ANSI Compliant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend
Men Working
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.