Zoro Homepage

Warning, MEN WORKING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478W64

  • Mfr # 478W64

  • Zoro # G5848917


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MEN WORKING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W64
Zoro #
G5848917
UPC #
00194484223526
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MEN WORKING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
Warning
OSHA Compliant
Yes
Header Background Color
Black, Orange
Sign Background Color
Orange
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend
Men Working
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Material Properties
Flexible
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.