Zoro Homepage

Warning, MEN WORKING ABOVE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478W71

  • Mfr # 478W71

  • Zoro # G5815533


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478W71
Zoro #
G5815533
UPC #
00194484223588
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MEN WORKING ABOVE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Orange
Header
Warning
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Black, White
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend
Men Working Above
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
5 yr
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.