Zoro Homepage

Warning Sign, 10" W, 7" H, English, Aluminum, White

  • Mfr # 486W72

  • Zoro # G6295359


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Warning
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W72
Zoro #
G6295359
UPC #
00194484295417
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Orange
Header Legend Color
Black
Legend Style
Blank
ANSI Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Background Color
Orange
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.