Zoro Homepage

Warning Sign, 7" W, 10" H, English, Vinyl, White

  • Mfr # 486W93

  • Zoro # G6292699


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
No Legend
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W93
Zoro #
G6292699
UPC #
00194484295622
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Blank
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Warning
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
White
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Orange
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.