Warning, STORAGE NOT PERMITTED IN THIS AREA, 10 in W x 7 in H, Aluminum, 485N21

  • Mfr # 485N21

  • Zoro # G6244843


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N21
Zoro #
G6244843
UPC #
00194484278663
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Orange
Header Legend Color
Black
Header
Warning
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-09
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
Storage Not Permitted In This Area
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Warning
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Legend Pictogram Description
Not Allowed
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.