Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, STORAGE NOT PERMITTED IN THIS AREA, 10 in W x 7 in H, Polyethylene, 485N23

  • Mfr # 485N23

  • Zoro # G6243881


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Polyethylene
Height
7 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N23
Zoro #
G6243881
UPC #
00194484278687
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Header
Warning
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Number of Printed Sides
1
Sign Header
Warning
Header Pictogram ID
PPIC-55
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Storage Not Permitted In This Area
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Not Allowed
Mirror Print
No
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PADM-09
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.