Shop CONDOR

Warning, STORAGE NOT PERMITTED IN THIS AREA, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485N25

  • Mfr # 485N25
  • Zoro # G6314992

product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N25
Zoro #
G6314992
UPC #
00194484278700
Country of Origin
United States
Item
Safety Sign
Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Warning
Sign Background Color
White
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
Storage Not Permitted In This Area
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Sign Header Background Color
Orange
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.