Warning, STORAGE NOT PERMITTED IN THIS AREA, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485N26

  • Mfr # 485N26

  • Zoro # G6289573


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N26
Zoro #
G6289573
UPC #
00194484278717
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STORAGE NOT PERMITTED IN THIS AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Orange
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Warning
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Legend
Storage Not Permitted In This Area
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header
Warning
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Storage Not Permitted In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.