Shop CONDOR

Warning, This Door Is Not For Pedestrian Traffic., 14 in W x 10 in H, Aluminum, 471Z28

  • Mfr # 471Z28
  • Zoro # G5241317

product price: 
$
23.99
/ea

Key Features

Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Z28
Zoro #
G5241317
UPC #
00194484017712
Country of Origin
United States
Item
Safety Sign
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
Warning
Header Legend Color
Black
Sign Background Color
Orange
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black, Orange
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
Warning
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.