Warning, This Door Is Not For Pedestrian Traffic Please Use Main Door, 10 in W x 7 in H, 471Z29

  • Mfr # 471Z29

  • Zoro # G5237449


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Z29
Zoro #
G5237449
UPC #
00194484017729
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Orange
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Background Color
Black, Orange
Sign Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Sign Header
Warning
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.