Shop CONDOR

Warning, This Door Is Not For Pedestrian Traffic Please Use Main Door, 10 in x 7 in, Alum., 471Z27

  • Mfr # 471Z27
  • Zoro # G5221793

product price: 
$
17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Z27
Zoro #
G5221793
UPC #
00194484017705
Country of Origin
United States
Item
Safety Sign
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
Printed Language
English
Sign Background Color
Orange
Header Background Color
Black, Orange
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Sign Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Header
Warning
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Sign Header Style
Text
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.