Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Warning No Lifeguard On Duty, 28 in W x 20 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 444M46

  • Zoro # G5093090


product price: $27.39
/ea

Key Features

Legend
Warning No Lifeguard On Duty
Sign Material
Polyethylene
Height
20 in
Width
28 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444M46
Zoro #
G5093090
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width
28 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Warning No Lifeguard On Duty
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Blue
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Standards
California Code of Regulations, Title 24, 3120B.4
Header
Warning
Printed Language
English
Sign Background Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Blue, White
Sign Legend Text Color
Blue, Red, White
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
Sign Legend Background Color
Blue, Red, White
Anti-Slip Surface
No
Sign Legend
No Lifeguard On Duty
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lifeguard On Duty, Sign Legend Background Color Blue, Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.