Warning, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479K06

  • Mfr # 479K06

  • Zoro # G5805097


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K06
Zoro #
G5805097
UPC #
00194484232788
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Orange
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Printed Language
English
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Header
Warning
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Orange
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Black
Material Properties
Rigid
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend
Watch Your Head
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.