Warning, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479K11

  • Mfr # 479K11

  • Zoro # G5901268


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K11
Zoro #
G5901268
UPC #
00194484270650
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
Orange
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Watch Your Head
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header
Warning
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Header Background Color
Black, Orange
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Number of Printed Sides
1
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.