Warning, WATCH YOUR HEAD, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479K12

  • Mfr # 479K12

  • Zoro # G5851023


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K12
Zoro #
G5851023
UPC #
00194484232832
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Orange
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Header
Warning
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Orange
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Sign Legend
Watch Your Head
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Adhesive Style
Permanent
Sign Header
Warning
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.