Warning, WATCH YOUR HEAD, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479K10

  • Mfr # 479K10

  • Zoro # G5852277


product price: $2.69
/ea

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479K10
Zoro #
G5852277
UPC #
00194484232825
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header
Warning
Header Background Color
Black, Orange
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Sign Header Background Color
Black, Orange
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header
Warning
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Includes Mounting Hardware
No
Sign Legend
Watch Your Head
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.