Wash And Sanitize Hands Before Starting And Returning To Work, 10 in W x 7 in H, Vinyl, 469C43

  • Mfr # 469C43

  • Zoro # G5166819


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C43
Zoro #
G5166819
UPC #
00194484042240
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash And Sanitize Hands Before Starting And Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.