Zoro Homepage

Wash And Sanitize Hands Before Starting And Returning To Work, 14 inx 10 in, Polyethylene, 469C42

  • Mfr # 469C42

  • Zoro # G5855110


product price: $13.99
/ea

Key Features

Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C42
Zoro #
G5855110
UPC #
00194484161187
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash And Sanitize Hands Before Starting And Returning To Work
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend
Wash And Sanitize Hands Before Starting And Returning To Work
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wash And Sanitize Hands Before Starting And Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.