Wash Hands And Arms Up To The Elbows For 20 Second, 14 in W x 10 in H, Rectangle, Vinyl, 469C93

  • Mfr # 469C93

  • Zoro # G5830008


product price:  $8.49
/ea

Key Features

Legend
Wash Hands And Arms Up To The Elbows For 20 Second
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469C93
Zoro #
G5830008
UPC #
00194484161408
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Wash Hands And Arms Up To The Elbows For 20 Second
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend
Wash Hands And Arms Up To The Elbows For 20 Seconds In Hot Water
State Specific Sign
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header
No Header
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands And Arms Up To The Elbows For 20 Seconds In Hot Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.