Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Hands Before Leaving This Room, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469C59

  • Mfr # 469C59

  • Zoro # G5890147


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Wash Hands Before Leaving This Room
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C59
Zoro #
G5890147
UPC #
00194484161262
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash Hands Before Leaving This Room
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Blue, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Anti-Slip Surface
No
Legend Pictogram Description
Wash Hands
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PHSK-30
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Legend
Wash Hands Before Leaving This Room
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend Background Color
Blue
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Leaving This Room, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.