Wash Hands Before Leaving This Room, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 469C61

  • Mfr # 469C61

  • Zoro # G5797421


product price:  $4.19
/ea

Key Features

Legend
Wash Hands Before Leaving This Room
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C61
Zoro #
G5797421
UPC #
00194484161279
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Wash Hands Before Leaving This Room
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Header
No Header
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Blue, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Legend Pictogram ID
PHSK-30
Average Outdoor Durability
2 yr
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend
Wash Hands Before Leaving This Room
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
No Header
Legend Pictogram Description
Wash Hands
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Leaving This Room, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.