WASH HANDS BEFORE RETURNING TO WORK, 10 in W x 3 1/2 in H, Vertical Rectangle, Aluminum, 485J62

  • Mfr # 485J62

  • Zoro # G6300712


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Height
3 1/2 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J62
Zoro #
G6300712
UPC #
00194484275228
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Blue
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
ANSI 969 Compliant
No
Chemical Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, White
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header
No Header
Material Properties
Rigid
Sign Legend
Wash Hands Before Returning To Work
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.