WASH HANDS BEFORE RETURNING TO WORK, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 485J63, PK10

  • Mfr # 485J63

  • Zoro # G6293618


product price:  $23.19
/pk 10, $2.32/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485J63
Zoro #
G6293618
UPC #
00194484275235
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Chemical Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend
Wash Hands Before Returning To Work
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
Blue, White
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Mirror Print
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color Blue, White, Sign Legend Style Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.