WASH HANDS BEFORE RETURNING TO WORK, 8 in W x 8 in H, L-Shape Projection, PETG, 480X87

  • Mfr # 480X87

  • Zoro # G5783403


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X87
Zoro #
G5783403
UPC #
00194484248079
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
Sign Background Color
Brown
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Number of Printed Sides
2
Chemical Resistant
Yes
Legend Pictogram ID
PHSK-74
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Legend
Wash Hands Before Returning To Work
Legend Pictogram Description
Wash Hands
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
Brown
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.