WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 14 in H x 10 in W, Polyethylene, 485P23

  • Mfr # 485P23

  • Zoro # G6315780


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P23
Zoro #
G6315780
UPC #
00194484279653
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVESE LAS MANOS ANTES DE VOLVER PARA TRABAJAR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English, Spanish
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Chemical Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Background Color
Blue
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend
Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Volver Para Trabajar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.