Zoro Homepage

WASH YOUR HANDS. AVOID CONTAMINATION., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 485P28

  • Mfr # 485P28

  • Zoro # G6295499


product price: $9.79
/ea

Key Features

Legend
WASH YOUR HANDS. AVOID CONTAMINATION.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P28
Zoro #
G6295499
UPC #
00194484279707
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS. AVOID CONTAMINATION.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Chemical Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Wash Your Hands. Avoid Contamination.
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.