Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASH YOUR HANDS. AVOID CONTAMINATION., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485P31

  • Mfr # 485P31

  • Zoro # G6309383


product price: $7.29
/ea

Key Features

Legend
WASH YOUR HANDS. AVOID CONTAMINATION.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P31
Zoro #
G6309383
UPC #
00194484279738
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS. AVOID CONTAMINATION.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Anti-Slip Surface
No
Sign Legend
Wash Your Hands. Avoid Contamination.
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Notice
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.