Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WASH YOUR HANDS. AVOID CONTAMINATION., 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 485P30

  • Mfr # 485P30

  • Zoro # G6306723


product price: $2.19
/ea

Key Features

Legend
WASH YOUR HANDS. AVOID CONTAMINATION.
Sign Material
Vinyl
Height
3 1/2 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P30
Zoro #
G6306723
UPC #
00194484279721
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS. AVOID CONTAMINATION.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Flexible
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Chemical Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Sign Header Background Color
Blue
Mirror Print
No
Sign Header Style
Text
Sign Header
Notice
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Wash Your Hands. Avoid Contamination.
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands. Avoid Contamination., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.