Shop CONDOR

WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 10 in W x 7 in H, 485P50

  • Mfr # 485P50
  • Zoro # G6279301

product price: 
$
16.09
/ea
Sold in multiples of 2 for $32.18

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485P50
Zoro #
G6279301
UPC #
00194484279912
Country of Origin
United States
Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Printed Language
English, Spanish
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.