WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 14 in W x 10 in H, 485P51

  • Mfr # 485P51

  • Zoro # G6300152


product price:  $22.89
/ea

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485P51
Zoro #
G6300152
UPC #
00194484279929
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header
Notice
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Material Properties
Rigid
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.