This item is Discontinued.

Condor WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 7 in H x 10 in W, Aluminum, 485P33 485P33

This item is Discontinued.

Condor

WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 7 in H x 10 in W, Aluminum, 485P33 (Discontinued)

Mfr # 485P33
Zoro # G6244590
UPC # 00194484279752
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485P33
Zoro #
G6244590
UPC #
00194484279752
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE IN COMPLIANCE WITH HEALTH LAWS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header
Notice
Sign Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.