WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 7 in H x 10 in W, Polyethylene, 485P37

  • Mfr # 485P37

  • Zoro # G6311212


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE IN COMPLIANCE WITH HEALTH LAWS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P37
Zoro #
G6311212
UPC #
00194484279790
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE IN COMPLIANCE WITH HEALTH LAWS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Header
Notice
Corrosion Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.