This item is Discontinued.

Condor WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 7 in H x 10 in W, Vinyl, 485P41 485P41

This item is Discontinued.

Condor

WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 7 in H x 10 in W, Vinyl, 485P41 (Discontinued)

Mfr # 485P41
Zoro # G6248291
UPC # 00194484279820
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485P41
Zoro #
G6248291
UPC #
00194484279820
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE IN COMPLIANCE WITH HEALTH LAWS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Flexible
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header Text Color
White
Sign Header
Notice
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.