Shop CONDOR

Wash Your Hands Before Leaving This Room, English/Spanish, 10 in W x 14 in H, Aluminum, 469C64

  • Mfr # 469C64
  • Zoro # G5215907

product price: 
$
21.69
/ea

Key Features

Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469C64
Zoro #
G5215907
UPC #
00194484042356
Country of Origin
United States
Item
Safety Sign
Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Blue, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English, Spanish
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend Background Color
Blue
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
Other Format
Average Outdoor Durability
5 yr
Material Properties
Rigid
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Chemical Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.