Wash Your Hands Before Leaving This Room, English/Spanish, 10 in W x 14 in H, Polyethylene, 469C66

  • Mfr # 469C66

  • Zoro # G5264861


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C66
Zoro #
G5264861
UPC #
00194484042363
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Blue, White
Printed Language
English, Spanish
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.