Shop CONDOR

Wash Your Hands Before Leaving This Room, English/Spanish, 10 in W x 14 in H, Vinyl, 469C68

  • Mfr # 469C68
  • Zoro # G5864743

product price: 
$
4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469C68
Zoro #
G5864743
UPC #
00194484161316
Country of Origin
United States
Item
Safety Sign
Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PHSK-30
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Mirror Print
No
Sign Header
No Header
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Legend Pictogram Description
Wash Hands
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Your Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.