Shop CONDOR

WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 10 in H x 7 in W, Aluminum, 485N63

  • Mfr # 485N63
  • Zoro # G6248888

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N63
Zoro #
G6248888
UPC #
00194484279080
Country of Origin
United States
Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Header
Notice
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Notice/Aviso
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Legend
Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.