WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 10 in H x 7 in W, Aluminum, 485N70

  • Mfr # 485N70

  • Zoro # G6309727


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N70
Zoro #
G6309727
UPC #
00194484279158
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Printed Language
English, Spanish
Header Legend Color
White
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Mirror Print
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Header
Notice/Aviso
Sign Header Style
Text
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.