Shop CONDOR

WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 10 in H x 7 in W, Vinyl, 485N76

  • Mfr # 485N76
  • Zoro # G6314450

product price: 
$
3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N76
Zoro #
G6314450
UPC #
00194484279219
Country of Origin
United States
Item
Safety Sign
Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header
Notice
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Adhesive Style
Permanent
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Notice/Aviso
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.