WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 14 in H x 10 in W, Polyethylene, 485N75
Mfr # 485N75
Zoro # G6285802
product price:Â $10.79
/eaKey Features
Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485N75
Zoro #
G6285802
UPC #
00194484279202
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.