WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 7 in W, 10 in H, 485N65

  • Mfr # 485N65

  • Zoro # G6269212


product price:  $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N65
Zoro #
G6269212
UPC #
00194484279103
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM/LAVESE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Header
Notice
Printed Language
English, Spanish
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Blue
Sign Legend
Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto
Sign Legend Style
Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Material Properties
Rigid
Sign Header Style
Text
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Notice/Aviso
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Your Hands Before Leaving This Room/Lavese Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.