WASH YOUR HANDS BEFORE LEAVING THIS ROOM, Spanish-Bilingual, 7 in W x 10 in H, 485N74

  • Mfr # 485N74

  • Zoro # G6311151


product price:  $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N74
Zoro #
G6311151
UPC #
00194484279196
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE LEAVING THIS ROOM/LAVARSE LAS MANOS ANTES DE SALIR DE ESTE CUARTO
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English, Spanish
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header
Notice
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Sign Mounting Location
Wall
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Number of Printed Sides
1
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Leaving This Room/Lavarse Las Manos Antes De Salir De Este Cuarto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.