Shop ZORO SELECT
See all product information
Create Account
Wear Face Mask Sign, 7" W x 10" H, English, Plastic, White
- Mfr # HWB412A1007
- Zoro # G9518495
product price:Â
$
10.79
/ea
Key Features
Header
No Header
Legend
Wear Face Mask
Width
7"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB412A1007
- Zoro #
- G9518495
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7"
- Height
- 10"
- Thickness
- 0.04 in
Details
- Item
- Wear Face Mask Sign
- Header
- No Header
- Legend
- Wear Face Mask
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Legend Style
- Symbol and Text
- Green Environmental Attribute
- Product Contains a Minimum of 70% Post-Consumer Recycled Content
- Sign Legend Text Color
- Blue
- Double-Sided
- No
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wear Face Mask, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.