Shop PANDUIT
See all product information
Create Account
Label/RibbonCartridge, White, 15/16inW
- Mfr # T100X000VPM-BK
- Zoro # G004859434
product price:Â
$
59.15
/ea
Key Features
Color
White
Material
Vinyl
Standards
RoHS Compliant
Type
Continuous Tape
Width
0.945 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T100X000VPM-BK
- Zoro #
- G004859434
- UPC #
- 613056761964
- Country of Origin
- Japan
Dimensions
- Width
- 0.945 in
- Overall Width
- 0.945
- Overall Length
- 23 ft
Details
- Color
- White
- Material
- Vinyl
- Standards
- RoHS Compliant
- Type
- Continuous Tape
Description
Combined Label and Ribbon Cartridge, Label Color White, Label Material Vinyl, Label Width 15/16 in, Printer Series Compatibility MP Series Printer, Ribbon Color Black, For Print Method Thermal-Transfer, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Application Safety and ID, Indoor/Outdoor Usage Outdoor, Label Media Format Continuous Roll Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.