Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size

  • Mfr # 5T179

  • Zoro # G1571805


product price: $27.89
/ea

Key Features

Material
Leather
Size
Universal
Color
Brown
Closure Type
Webbing and Snap Buckle
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T179
Zoro #
G1571805
UPC #
190735105412
Country of Origin
India

Dimensions

Size
Universal
Width
24 in
Sleeve Length
36 in

Details

Item
Welding Apron
Material
Leather
Color
Brown
Closure Type
Webbing and Snap Buckle
Number of Pockets
2
Adjustable Locations
Chest, Waist
Neck Closure
Fixed Buckle
Stitching Material
Kevlar(R)
Apron Type
Bib Apron
Waist Closure
Fixed Buckle
Includes Grommets
No
Leather Grade
Standard
Includes Sleeves
No

Description

Adjustable Locations Chest, Waist, Apron Type Bib Apron, Color Brown, Includes Grommets No, Includes Sleeves No, Leather Grade Standard, Length 36 in, Material Leather, Neck Closure Fixed Buckle, Number of Pockets 2, Size Universal, Stitching Material Kevlar(R), Waist Closure Fixed Buckle, Width 24 in, Welding Apron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.