WHEELCHAIR PATH RIGHT GRAPHIC, 12 in W x 5 1/2 in H, Vertical Rectangle, Glow Vinyl, 480L38

  • Mfr # 480L38

  • Zoro # G5829813


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
WHEELCHAIR PATH RIGHT GRAPHIC
Sign Material
Glow Vinyl
Height
5 1/2 in
Width
12 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480L38
Zoro #
G5829813
UPC #
00194484244163
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
12 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
WHEELCHAIR PATH RIGHT GRAPHIC
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Printed Language
English
Sign Background Color
Green, White
Legend Style
Symbol
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Green, White
Adhesive Type
Acrylic
IMO Standards
IMO A.752(18)
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
Write on Surface
No
Adhesive Style
Permanent
Sign Format
Other Format
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Wheelchair Path Right
Metal Detectable
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wheelchair Path Right, Sign Legend Background Color Green, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.